Sandisk Extreme Pro Solid State Flash Driv

Sebelum PPN:
Rp1.099.900
Spesifikasi
Storage Capacity (GB)128
Performance/SpeedUp to 380MB/s write; Up to 420MB/s read
CompatibilityUSB 3.1 Gen 1 (backward compatible with USB 3.0 and USB 2.0)
Dimensions (mm)11.0x21.0x71.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SanDisk Extreme PRO USB 3.1 Solid State Flash Drive delivers super-fast solid state performance in a USB flash drive. A game-changer in the USB storage category, this flash drive offers read speeds of up to 420MB/s and write speeds of up to 380MB/s1 that let you transfer everything fast. With capacities up to 256GB*, there’s plenty of room to easily manage massive files. The sophisticated aluminum design is both stylish and durable, and the included SanDisk SecureAccess software, with 128-bit file encryption and password protection, ensures that your private files stay private4. Plus, the SanDisk Extreme PRO USB 3.1 Solid State Flash Drive is backed by a limited lifetime warranty6 for added peace of mind.

Ulasan Produk

Tidak ada ulasan