Kennedy Spactacles

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp529.900
Spesifikasi
Lens ColorClear
Standards MetEN166;EN170;CE Certified
Lens MaterialPolycarbonate
Frame StyleFull-Frame
Frame ColorBlue
Product Number543 01 01 11
Resistance FeaturesImpact-resistant;Anti-Fog;Scratch-resistant;UV-resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low energy impact protection at extreme temperatures. UV protection against electrical arc discharges caused by a short circuit. Ultra light nylon frame with length adjustment the temples and front angle adjustment for low friction, lined with soft foam for user comfort and increased adherence. One-piece, scratch resistant, anti-mist clear polycarbonate lens. As well as the arms having hang cord attachment points, a black universal hang cord is included with the goggles. Resistant to liquids (drops and splashes) and gross particles (dust particles >5 microns).

Ulasan Produk

Tidak ada ulasan