Senator Long Jaw High Strength Grip Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp219.900
Spesifikasi
Jaw StyleLong Nose
MaterialChrome Vanadium Stee
Jaw Capacity70mm
Finish/CoatingNickel
Handle TypeErgonomic
Overall Length (mm)230
Size (mm)230 (9inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Senator high strength grip wrenches bodies are manufactured from rolled chrome vanadium steel with serrated drop forged hardened steel jaws for a positive high strength grip every time! The body of the grip wrench is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait