Senator Set Mata Bor HSS Workshop Metric

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.999.900
Spesifikasi
Minimum Drill Size1mm
Case TypeMetal Case
System of MeasurementMetric
Drill Size Included1.0mm to 10mm x 0.5mm
Size Increment0.5mm
Maximum Drill Size10mm
Drill Length TypeStandard Length
Cutting DirectionRight Hand
Finish/CoatingBlack Oxide
Flute ConstructionRoll Forged
MaterialHigh Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required. Manufactured to BS 328 : Part 1 : 1986 & DIN 338 Type N. 19 Piece Set Contents (mm): 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0

Ulasan Produk

Tidak ada ulasan