PCL 60 Series Adaptor 3/8 inch Hose Tailpiece

Sebelum PPN:
Rp289.900
Spesifikasi
Thread TypeTailpiece
Product NumberACA2658
Thread StandardBore
Thread Size3/8 Inch
MaterialSteel
Surface FinishHard Wearing Passivate
Product TypeAdaptor
Operating Temperature Range-40 to +100 Degree C
Additional FeaturesCase Hardened for Longer Life Corrosive Resistant Finish For Use with 60 Series Couplings
Maximum Working Pressure14BAR
Part NumberPCL2591986P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Case hardened for longer life and corrosive resistant finish. Nominal Bore: 7.1mm Flow rate @ 6 bar - 500 l/min Maximum working pressure: 14 bar / 200 psi Coupling: 60 Series

Ulasan Produk

Tidak ada ulasan