Oxford Precision Steel Parallel Set

Sebelum PPN:
Rp9.499.900
Spesifikasi
Additional FeaturesHardened and ground Supplied in Pairs
Hardness58 - 62
Number of Pieces16
Product NumberGP102
MaterialSteel
TypePrecision Parallel Sets
Accuracy+/- 0.005mm
IncludesParallel 10 x 30 x 100mm Parallel 12 x 36 x 150mm Parallel 14 x 48 x 150mm Parallel 18 x 60 x 150mm Parallel 22 x 62 x 150mm Parallel 5 x 16 x 100mm Parallel 6 x 18 x 100mm Parallel 8 x 24 x 100mm Plastic case
Part NumberOXD3723600K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops. Supplied in Pairs. Hardness: HRC:58 - 62 Accuracy: +/- 0.005mm 16 Piece Set Contents: eight pairs of the following sizes: 5 x 16 x 100mm, 6 x 18 x 100mm, 8 x 24 x 100mm, 10 x 30 x 100mm, 12 x 36 x 150mm, 14 x 48 x 150mm, 18 x 60 x 150mm, 22 x 62 x 150mm. And support blocks.

Ulasan Produk

Tidak ada ulasan