Oxford Precision Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Resolution0.01mm
Accuracy+/- 0.02mm
Weight Each236g
Groove Depth (mm)6mm
Additional FeaturesAdjustable bezel Measuring faces made of high grade tool steel, hardened, ground and lapped
Measuring Range0 - 10mm
Reach/Depth (mm)60
TypeExturnal Thickness Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For quickly measuring the thickness of paper, film, leather, rubber etc. The spindle is moved using the thumb lever. With adjustable bezel. Measuring faces are made of high grade tool steel, hardened, ground and lapped for accuracy. Thumb lever raises spindle to allow for workpiece insertion. Specifications: Range: 0 - 10mm. Graduations: 0.01mm. Throat depth: 30mm. Accuracy: +/-0.02mm.

Ulasan Produk

Tidak ada ulasan