Oxford Precision LED Head Loupe

Sebelum PPN:
Rp2.199.900
Spesifikasi
Magnification1.2x 1.8x 2.5x 3.5x
Focal Length150mm - 250mmmm 230mm - 320mmmm 520mm - 620mmmm 80mm - 120mmmm
Product NumberLP-1525
Additional Featuresadjustable headband detachable LED light
Product TypeInspection Mirror
Part NumberOXD3162560K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This head loupe has a detachable LED light which can be removed to provide an independent source of light that has two magnets for attaching to steel objects. It can be worn with spectacles and has an adjustable headband for greater comfort and integral visor to cut out ambient light. It comes with four interchangeable lenses supplied with their own storage case. The lenses stay firmly in position when raised or lowered, leaving both hands free to work. Suitable for electrical service and assembly, model making and other applications where both hands are required to carry out finely detailed work. Contents: 1x Head Loupe with removable LED light (batteries not included). 1x Blanking plate for Visor when LED is removed. 1x Box of four lenses: Magnification for Working Distance 1.2x 520 - 620mm 1.8x 230 - 320mm 2.5x 150 - 250mm 3.5x 80 - 120mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait