Matlock Heavy Duty Combination Padlock 4 Dials

Sebelum PPN:
Rp1.399.900
Spesifikasi
Shackle MaterialMolybdenum
Shackle Clearance29mm
Lock TypeOpen Shackle
Body MaterialHardened Steel
Security Rating8
Body ColorBlack
Body Width (mm)62
Overall Length (mm)113
Overall Width (mm)62
Pack Quantity1
Shackle Clearance (mm)29
Shackle Diameter (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to provide medium to maximum security for indoor and outdoor use on store front and factory gates, large toolchests, construction site storage etc. This heavy duty padlock has a hardened steel body, black e-coating, molybdenum shackle and 4 digit combination.

Ulasan Produk

Tidak ada ulasan