Matlock Stainless Steel Disc Padlock Keyed Alike

Sebelum PPN:
Rp899.900
Spesifikasi
Lock TypeConcealed Shackle
Key TypeKeyed Alike
RekeyableFixed
Body MaterialStainless Steel
Shackle Clearance17.3mm
Security Rating9
Body ColorSilver
Shackle MaterialHardened Steel
Body Width (mm)70
Overall Width (mm)70
Shackle Clearance (mm)17.3
Shackle Diameter (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With stainless steel body and hardened steel shackle, these disc padlocks are designed to provide medium to maximum security for indoor and outdoor use on store front and factory gates, large toolchests, construction site storage etc. Available in keyed differently and keyed alike versions.

Ulasan Produk

Tidak ada ulasan