Matlock Hasp Double Hinged

Sebelum PPN:
Rp389.900
Spesifikasi
To Suit Shackle (mm)11
MaterialSteel
Product Number1075
Width (mm)45
Shackle TypeHorizontal
Product TypeDouble Hinged Security Hasps
FinishNickel Plated
Hinge TypeSingle
Overall Length (mm)160
Size (mm)160
To Suit Shackle11mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from hardened steel with a duplex nickel plated anti-corrosive finish. The hinge pins, fixings and assembly are concealed with a folded edge for tamper protection. Supplied with fixing screws.

Ulasan Produk

Tidak ada ulasan