Matlock Vinyl U-Bar Lock C/W Mount Bracket

Sebelum PPN:
Rp529.900
Spesifikasi
Lock TypeU-bar Lock
Key TypeKeyed Different
Body Height270mm
Body Thickness15mm
Security Rating7
Body ColorBlack
Shackle MaterialMolybdenum Alloy Steel
Body Height (mm)270
Body Width (mm)15
MaterialMolybdenum Alloy Steel
Overall Length (mm)270
Overall Width (mm)15
Shackle Diameter (mm)15
Size (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Matlock security a comprehensive range of door locks and padlocks, suitable for securing bikes, sheds, garages, business premises etc. All Matlock security products are backed by a quality assurance guarantee. 'Anti-Cut' U-Bar Shackles. Molybdenum alloy steel, anti-cut shackle. Vinyl coated U-bar. Suitable for indoor and outdoor use.

Ulasan Produk

Tidak ada ulasan