Matlock Weatherproof Aluminium Padlock

Sebelum PPN:
Rp659.900
Spesifikasi
Number of Keys Included2
Lock TypeOpen Shackle
Key TypeKeyed Different
RekeyableFixed
Body MaterialAluminium
Shackle Clearance25mm
Security Rating5
Body ColorGreen
Shackle MaterialHardened Stainless Steel
Body Width (mm)50
Overall Length (mm)75
Overall Width (mm)50
Shackle Clearance (mm)25
Shackle Diameter (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid anodised lightweight aluminium body with a hardened stainless steel changeable shackle. Fitted with an anti-pick six pin brass cylinder and a double locking mechanism. Weatherproof padlock which is suitable for use in the harshest corrosive conditions on medium security. Key change every 20,000.

Ulasan Produk

Tidak ada ulasan