Matlock Electronic Key Safe (Lemari Wadah Kunci)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Number of Digits12
ColorGrey
Overall Depth100mm
Product NumberKS-48
TypeKey Cabinet
Special FeaturesFire Protection (90min) Weather-resistant
Overall Width300mm
Key Capacity48
MaterialSteel
Dimensions300mm x 100mm x 365mm
FinishPowder Coated
Battery TypeAA
Includes2 Years Warranty Fixing Bolts Manual Over-ride Key Multi Colored Tags key Rings
Lock TypeCombination
Overall Height365mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronic key safe with a handy deposit slot - insert keys without opening the cabinet. Supplied with a manual override key, key rings, multi coloured tags and fixing bolts. Requires 4x AA batteries.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait