Matlock Hose Clip Hi-Grip Flex Drive

Sebelum PPN:
Rp179.900
Spesifikasi
Product Number662-9990
Socket Driver Bit7mm
TypeFlex-Driver
Overall Width30mm
Overall Depth30mm
Overall Height275mm
Blade MaterialChrome Vanadium Steel
Handle MaterialPolycarbonate
Part NumberMTL6629990K
Size (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bends through 90 Degree to reach otherwise inaccessible clips. High impact Hi Grip handle. Drive shaft has 1/4 Inch hex drive fitted with 7mm (single hex) removable adaptor. Also features swivel collar at drive end. Overall length: 280mm.

Ulasan Produk

Tidak ada ulasan