Kennedy Block Plane Type Surfaceforming Tool

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp229.900
Spesifikasi
Overall Dimensions140x42x45mm
Blade ShapeCurved
Blade length140mm
For use withBlock Plane
Blade Width42mm
Number of Pieces1
Overall Height45mm
Blade MaterialCarbon Steel
Blade Dimensions140x42mm
TypePlane
Tool StyleBlock Plane Type
Overall Width42mm
Overall Length (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With tough enamelled alloy bodies and high carbon heat treated steel blades. Flat File - Straight Handle For straight filing with flat blade as standard. Plastic handle. Blade length: 255mm. Blade width: 40mm. Overall length: 395mm. Plane For conventional plane type filing. With flat blade as standard. Black plastic handle. Blade length: 255mm. Blade width: 40mm. Overall length: 285mm. Block Plane For single handed use, giving compactness and precision filing. Blade length: 140mm. Blade width: 40mm. Overall length: 140mm. Shaver Tool With plastic holder. Blade length: 63mm. Blade width: 40mm. Overall length: 185mm. Round File - Straight For convex and concave surface shaping. Wooden handle. Blade length: 255mm. Blade width: 16mm. Overall length: 360mm.

Ulasan Produk

Tidak ada ulasan