Kondisi Barang:
Authorized Partner
Spesifikasi
| Product Range | Professional - Ultimate Range |
|---|---|
| Drawer Dimensions | (3)168 x 398 x 75mm (3)568 x 398 x 75mm |
| Top Compartment Size | 280 x 560 x 80mm |
| Product Type | Tool Chest |
| Spares | 10mm Top EVA Mat 90 Degree Lock & Key Drawer Slider 3.0mm Gas Strut Key Blank Side Handle + Plastic Bracket (Grey) |
| Security | Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays |
| Color | Red-Black |
| Design | 45 Degree Angled Corners Anti-Rust & Solvent Resistant Powder Coated Finish Perforated Sides Plastic Corner Bumpers Reinforced Top Lid & Corner Protectors Steel Inner Walls |
| Drawers | 3.0mm EVA Liners 45mm Ball Bearing Slides Auto Return Individual Latches |
| Product Dimensions in mm | Depth 465mm Height 455mm Width 710mm |
| Product Number | BCD-280061IZ |
| Number of Drawers | 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultimate range - Chests Combines maximum capacity with superior finish Ultimate in terms of design, materials and manufacture, this range is the perfect choice for the professional whose tools and thinking are state of the art. All units are made from a two part construction with strong steel inner walls and reinforced back panels for added strength and stability. There are angled corners to protect against mobility strains and an anti-rust and solvent resistant powder coat finish. The fully opening drawers have classic design pulls to allow easy access with a drawer weight capacity of 40-45kg. Excellent Design - Anti-rust and solvent resistant powder coat finish protects against incidental damage - Perforated sides optimise space with easy to install accessories and tool holders - 45 Degree angled corners protect against mobility strains and preserve unit shape - Plastic bumpers on each corner protect against impact - Non-slip EVA 3mm drawer liners prevent damage and protect tools - Fully opening drawers for greater access - 45mm Ball bearing slides give good drawer stability and smooth action even under load - Top chest designed to combine with roller cabinet for maximum storage Increased Mobility - Strong ergonomic side handles either side of the unit Greater Security - Full height rear locking mechanism with cylinder locks for greater security Enhanced Safety - Top lid fitted with gas struts for safe and easy access - 'KISS' (Kennedy Integrated Safety System) allows only one wide drawer to open at a time, preventing tipping Drawer Load: 45kg Static Load: 350kg
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
