Kennedy Medium Drawer For Storage Cabinet

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.900
Spesifikasi
Product Number593-962
Number of Compartments593-972
Overall Height282mm
Product TypeDrawer Cabinet
Overall Depth155mm
ColorOpaque
Overall Width306mm
Drawer Height59mm
Drawer Width140mm
Drawer Depth140mm
Drawer Qty1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from impact resistant transparent polypropylene , allowing stored parts to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. Drawers can be partitioned to allow further product separation to suit specific storage requirements (see 593-970 for small drawers or 593-972 for medium and large). Drawers: Small: (H)36.5 x (W)54 x (L)140mm Medium: (H)59 x (W)140 x (L)140mm Large: (H)59 x (W)280 x (L)140mm Small Parts Storage Cabinet shown for illustration purposes (not included)

Ulasan Produk

Tidak ada ulasan