Kennedy Knife Pouch Leather Trimming

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp229.900
Spesifikasi
Length (mm)100
Number of Pockets1
TypeBelt Pouch
Size (mm)60x190
Width (mm)60
Additional Features**Belt not included** Tapered pocket with 40mm x 20mm opening Two slits for belt attachment
MaterialLeather
Product NumberTKH1
ColorTan
ApplicationsTrimming Knife

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from natural split leather. 100mm tapered pocket with a 40 x 20mm opening. Fully riveted construction. Two slits for belt attachment. Belt not included.

Ulasan Produk

Tidak ada ulasan