Kennedy Polyester 2-Pocket Nail Bag With Belt

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp199.900
Spesifikasi
Number of Pockets2
TypeBelt Pouch
Size (mm)525x290
Width (mm)525
Additional FeaturesHeavy duty double capped clasp Resistant to puntures or tears Webbing belt
MaterialPolyester
Product NumberHMCMW010
ColorRed-Black
ApplicationsNails
Overall Length (mm)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy duty polyester allows exceptional resistance to punctures or tears. Heavily stitched webbing belt complete with heavy duty double capped riveted clasp for added strength and support.

Ulasan Produk

Tidak ada ulasan