Kennedy Double Open End Wrench Drop Forged (Kunci Pas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
TypeOpen Ended Spanner
Spanner Size41 x 46 mm
Standards MetASME B107.39
Finish/CoatingSatin
Compatible Nut/Bolt Thread SizeM30
MaterialDrop Forged Carbon Steel
Size SystemMetric
Compatible Nut/Bolt Width41 x 46
Overall Length (mm)465
Size (mm)41x46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric Chrome vanadium steel (except which are made from drop forged carbon steel) with a satin finish body and highly polished heads, with a 15 Degrees offset. DIN 3110: 4 x 5mm to 32 x 36mm. ASME B107.39: 36 x 41mm to 46 x 50mm 36 x 41, 41 x 46, 46 x 50mm Made from drop forged carbon steel.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait