Kennedy Power Tool Tidy Industrial

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Product NumberPTT/1
Product Dimensions in mmDepth 221 Length 480 Width 343
Number of CompartmentsComes with no Compartments
TypeTool Case
ColorRed
Additional Features(2) Metal Clasps Double Folded Seams Easy Grip Handle Ideal For Storing And Transporting Industrial Quality Protection Portable Power Tools (Not Included)
MaterialSteel
Size (mm)270x115x400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1813 Versatile caddy which will not rust, dent or chip. Easy grip handle. High surround sides. Dimensions: 480 x 343 x 221mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait