Kennedy Deluxe Tool Roll 14-Pkt

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp679.900
Spesifikasi
Width (mm)315
Number of Pockets14
Additional Features100% Waterproof Leather tie and metal buckle Puncture resistant Rot-proof
ColorRed-Black
TypeTool Rolls
MaterialPVC
Size (mm)700x315
Product NumberDL1
ApplicationsTools
Overall Length (mm)700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Puncture-resistant and rot-proof PVC outer encasing heavy duty nylon weave. 100% waterproof, easy to clean. With 12 flat, and two pleated pockets, one large end pouch divided into two with a press stud containing flap. Tools secured with flap cover. Leather tie with metal buckle. Tools Not Included

Ulasan Produk

Tidak ada ulasan

Halaman Terkait