Kennedy L/H Cranked Handled Snips

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp379.900
Spesifikasi
Blade MaterialHardened Carbon Steel
Compatible MaterialsAluminium Cold Rolled Steel Copper Mild Steel Non-ferrous Materials
TypeTin Snips/Shears
Handle MaterialPVC Dipped
Maximum Cutting Thickness0.8mm
Type of CutLeft
Handle ShapeOffset
Overall Length (mm)280
Size (inch)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cranked design allows for extra leverage to be safely applied. Ideal for the more demanding cutting application. PVC dipped handle. Left Hand Designed to cut straight or to the left leaving waste material to the right of the blade.

Ulasan Produk

Tidak ada ulasan