Kennedy Rubber Hose Cutter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp229.900
Spesifikasi
Special FeaturesErgonomic Handle Design; Scissor Style
Compatible Pipe MaterialCPVC; PB; PE; PEX; Polyethylene; Polypropylene; PVC
Body MaterialAluminuim
Blade MaterialStainless Steel
Maximum Pipe Capacity (mm)35
Minimum Pipe Capacity (mm)6
Pipe Capacity (mm)6 to 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 - 37mm cutting capacity. Spring opening. Lightweight moulded polypropylene body. Stainless steel blade. Guillotine action ensures a clean cut every time. Handle retaining hook for compact storage and blade safety. Reversible blade. Not suitable for cutting metal.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait