Kennedy Hex Driver Bit 1/2Inch Sq Dr

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp219.900
Spesifikasi
Product Number0465SJKA07
MaterialChrome Vanadium Steel
Overall Length100 mm
Drive Size1/2 Inch
Bit Length20mm
Socket DepthStandard
Drive TypeSquare
Socket TypeDrive Socket
Size SystemMetric
Bit TypeHexagon
Socket Size7mm
Finish/CoatingChrome Plated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards.

Ulasan Produk

Tidak ada ulasan