Kennedy Multifit Ratcher Ring Reversible Spanner Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
MaterialChrome Vanadium Steel
Finish/CoatingMirror Polish
Size Range8 - 19 mm
Size SystemImperial Metric Torx
TypeRatchet Spanner
Includes(2) Spanners Wallet
Number of Pieces2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric Double ended ratchet spanners with 12 sizes each. These spanners fit mm, inch and E-TORX fasteners saving space and weight in the toolbox. The 72 teeth lever ratcheting system requires only 5 Degrees movement to operate making them ideal for use in tight areas. Made from high quality chrome vanadium steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. Contents 8, 10, 11 and 13mm/5/16 3/8 7/16 and 1/2 Inch /E10, E12, E14 and E16 14, 16, 17 and 19mm/9/16 5/8 11/16 3/4 Inch /E18, E20, E22 and E24.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait