Kennedy Double Open End Wrench Professional (Kunci Pas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp189.900
Spesifikasi
TypeOpen Ended Spanner
Spanner Size14 x 15 mm
Standards MetASME B107.39
Finish/CoatingPolished Mirror Finish
MaterialChrome Vanadium Steel
Size SystemMetric
Compatible Nut/Bolt Width14 x 15
Overall Length185 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chrome vanadium steel with a highly polished mirror finish preventing oil and dirt from adhering to the spanner. Made to American Federal Standards, extra thick heads offer higher torque forces to be applied therefore improved performance. Conform to ASME B107.39 Chrome plated finish to pevent from corosion. 15 Degrees Head Angle

Ulasan Produk

Tidak ada ulasan