York Fibre Discs Zirc/AO Res T/Coats/S

Sebelum PPN:
Rp27.900 - Rp2.799.900
Spesifikasi
Maximum Operating Speed (rpm)13300
Backing MaterialFibre

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zirconium Stainless Steel Grade Fibre Discs. The zirconia grain is supported by grinding additives which lubricate and cool the area being ground and help prevent clogging, prolonging the effective life of the disc. Suitable for use on all types of stainless steels, weld seams, castings and other sophisticated metals for extended periods, removing large amounts of metal without excess heat build up. Size: 115mm Diameter x 22mm Bore. Max RPM: 13,300

Ulasan Produk

Tidak ada ulasan