SwissTech Spiral Point Tap Yellow Ring 376 HSS-EV Ox

Sebelum PPN:
Rp819.900 - Rp1.199.900
Spesifikasi
Dimensions StandardDIN 376
Thread DirectionRight Hand
Coolant DeliveryExternal
Thread StandardMetric Coarse
Finish/CoatingSteam Tempered
Tap TypeSpiral Point
MaterialVanadium High Speed Steel
Material GradeM35
Number of Flutes3
Ring ColorYellow
Application MaterialsBrass Bronze Mild Steel Non-alloy Carbon Steel
Overall Length110mm
Class of Fit6H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral Point/Gun Nose - ISO Metric Coarse HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B. (3.5 x P to 5.5 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.

Ulasan Produk

Tidak ada ulasan