SwissTech Spiral Flute Tap Yellow Ring 371 HSS-EV Ox (Tap Ulir)

Sebelum PPN:
Rp309.900 - Rp619.900
Spesifikasi
Helix Angle40
Coolant DeliveryExternal
Finish/CoatingSteam Tempered
Number of Flutes3
Dimensions StandardDIN 371
Tap TypeSpiral Flute
Thread StandardMetric Coarse
MaterialVanadium High Speed Steel
Ring ColorYellow
Class of Fit6H
Thread DirectionRight Hand
Material GradeM35
Application MaterialsBrass Bronze Mild Steel Non-alloy Carbon Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral Flute - ISO Metric Coarse HSS-EV Oxidised Finish. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: Spiral flute to 6H. ISO Metric Coarse Helix angle 40 Degree. Tapping depth 2.5 x D.

Ulasan Produk

Tidak ada ulasan