SwissTech Weldon Std Fine Rough End Mill-TiCN-8% Co

Sebelum PPN:
Rp999.900 - Rp2.999.900
Spesifikasi
Plunge TypeCentre Cutting
Shank typeWeldon Flat
Shank Diameter Toleranceh6
Material GradeM42
Cutter Diameter Tolerancejs12
Finish/CoatingTiCN
Series25
Standards MetDIN 1835B DIN 844
Cutting DirectionRight Hand
MaterialCobalt High Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 25 - Regular Series, TiCN Coated Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan