SwissTech Weldon Long 3FL Slot Drill-8% Co

Sebelum PPN:
Rp449.900 - Rp1.899.900
Spesifikasi
Shank typeWeldon Flat
Finish/CoatingUncoated
Cutting DirectionRight Hand
Plunge TypeCentre Cutting
Flute TypeHelical
Right Hand Standards MetDIN 1835B DIN 844
Number of Flutes3
Material GradeM42
MaterialCobalt High Speed Steel
Cutter Diameter Tolerancee8
Shank Diameter Toleranceh6
Series07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 07 - Long Series Dimensions to DIN 844 Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan