SwissTech ST/SH Short Carbide End Mill

Sebelum PPN:
Rp399.900 - Rp4.199.900
Spesifikasi
Standards MetDIN 6535 HA
Cutting DirectionRight Hand
Finish/CoatingUncoated
Series50
Number of Flutes4
Cutter Diameter Toleranceh10
Shank Diameter Toleranceh6
Shank typePlain Round
Helix Angle30 Degree
MaterialSolid Carbide
Coolant DeliveryExternal
Plunge TypeCentre Cutting
Flute TypeHelical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 50 - 4 Flute - Short Series Dimensions to DIN 6535 HA. Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan