SwissTech ST/SH Long 4FL End Mill Q-Coat

Sebelum PPN:
Rp1.599.900 - Rp3.599.900
Spesifikasi
Standards MetDIN 844
Finish/CoatingAlTiN
Number of Flutes4
MaterialSolid Carbide
Shank typePlain Round
Cutting DirectionRight Hand
Shank Diameter Toleranceh6
Plunge TypeCentre Cutting
Series68
Flute TypeHelical
Cutter Diameter Toleranceh10
Coolant DeliveryExternal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 68 - Long Series Dimensions to DIN 844. Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6. EMQ-4PS/L Carbide Q-Coat. 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.

Ulasan Produk

Tidak ada ulasan