SwissTech ST/SH Fine Rough End Mill Q-Coat

Sebelum PPN:
Rp1.899.900 - Rp7.199.900
Spesifikasi
Helix DirectionRight Hand
Length TypeRegular
Finish/CoatingQ-Coat
Shank typePlain
Cutter Diameter Tolerancee8
Shank Diameter Toleranceh6
Cutting DirectionRight Hand
Series82
Coolant DeliveryExternal
Material GradeM42
Standards MetDIN 844
Milling ApplicationHigh-feed Milling Roughing
Number of Flutes3
MaterialCarbide
Plunge TypeCentre Cutting
PitchFine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centre cutting. To Manufacturers standards. Cutting diameter to e8. Shank diameter to h6. RFQ-3*PR Carbide Q-Coat. *Number varies according to the number of flutes. Series 82 - Regular Length Dimensions to DIN 844.

Ulasan Produk

Tidak ada ulasan