SwissTech SCR Std 3FL Slot Drill-Ticn-8% Co

Sebelum PPN:
Rp459.900 - Rp1.299.900
Spesifikasi
Shank Diameter Toleranceh6
MaterialCobalt High Speed Steel
Finish/CoatingTiCN
Flute TypeHelical
Material GradeM42
Number of Flutes3
Cutting DirectionRight Hand
Shank typeThreaded
Series33
Cutter Diameter Tolerancee8
Plunge TypeCentre Cutting
Standards MetDIN 1835D DIN 844

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 33 - Regular Series, TiCN Coated Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan