SwissTech Spiral Point Tap Red Ring DIN376 HSS-EV BRT

Sebelum PPN:
Rp919.900
Spesifikasi
Dimensions StandardDIN 376
Shank Diameter9mm
Thread DirectionRight Hand
Coolant DeliveryExternal
Pitch1.75
Thread StandardMetric Coarse
Thread SizeM12
Finish/CoatingBright
Tap TypeSpiral Point
MaterialCobalt High Speed Steel
Material GradeM42
Number of Flutes3
Ring ColorRed
Application MaterialsAlloy Steel
Square Width7mm
Overall Length110mm
Class of Fit6HX
Thread Length29mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral Point/Gun Nose - ISO Metric Coarse HSS-Co Bright Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.

Ulasan Produk

Tidak ada ulasan