SwissTech Spiral Flute Tap Red Ring DIN376 HSS-EV Ox (Tap Ulir)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Helix Angle40
Dimensions StandardDIN 376
Shank Diameter12mm
Thread DirectionRight Hand
Coolant DeliveryExternal
Pitch2
Thread StandardMetric Coarse
Thread SizeM16
Finish/CoatingSteam Tempered
Tap TypeSpiral Flute
MaterialVanadium High Speed Steel
Material GradeM35
Number of Flutes3
Tapping Depth40mm
Ring ColorRed
Application MaterialsAlloy Steel
Square Width9mm
Overall Length110mm
Class of Fit6H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral Flute - ISO Metric Coarse HSS-EV Oxidised Finish. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: spiral flute to 6H. Manufactured to DIN 371/376 ISO Metric Coarse Helix angle 40 Degree. Tapping depth 2.5 x D.

Ulasan Produk

Tidak ada ulasan