SwissTech Spiral Flute Tap Orange Ring 371 HSS-PM NiT+Ox (Tap Ulir)

Sebelum PPN:
Rp609.900 - Rp1.099.900
Spesifikasi
Number of Flutes3
Class of Fit6HX
Helix Angle40 Degree
Tap TypeStraight Flute
Dimensions StandardDIN 371
Finish/CoatingNitride Steam Tempered
Coolant DeliveryExternal
Material GradeHSS-PM
Thread StandardMetric Coarse
Thread DirectionRight Hand
Ring ColorOrange
Application MaterialsHigh-temperature Alloys Nickel Titanium Alloys
MaterialPowdered Metal High Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral Flute - ISO Metric Coarse HSS-PM Nitride & Oxide Finish. For blind holes. Taper lead to DIN form C. This tap has the special chamfer lead of (3 x P). Tapping tolerance: spiral flute to 6H. ISO Metric Coarse Helix angle 40 Degree. Tapping depth 2.5 x D.

Ulasan Produk

Tidak ada ulasan