SwissTech HSS-Cobalt PM Weldon Flat Point Ripper Peak Power

Sebelum PPN:
Rp1.299.900 - Rp4.699.900
Spesifikasi
Plunge TypeCentre Cutting
Shank typeWeldon Flat
Shank Diameter Toleranceh6
Material GradeM42
Cutter Diameter Tolerancejs12
Finish/CoatingPeak Power
Series94
Standards MetDIN 1835B DIN 844
Cutting DirectionRight Hand
Number of Flutes3
MaterialCobalt High Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 94 - Regular Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Dimensions to DIN 844. The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds. Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity. These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.

Ulasan Produk

Tidak ada ulasan