SwissTech HSS-Cobalt Long Series Weldon High Helix End Mill TiAlN

Sebelum PPN:
Rp669.900 - Rp7.599.900
Spesifikasi
Material GradeM35
Helix Angle30 Degree
MaterialCobalt High Speed Steel
Finish/CoatingTiALN
Coolant DeliveryExternal
Milling ApplicationFinishing Profiling Semi-finishing Slotting
Helix DirectionRight Hand
Cutting DirectionRight Hand
Shank Diameter Toleranceh6
Standards MetDIN 1835B DIN 844
Cutter Diameter ToleranceK10
Shank typeWeldon Flat
Length TypeLong
Plunge TypeCentre Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 92 - Long Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to k10. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.

Ulasan Produk

Tidak ada ulasan