SwissTech Spiral Point Tap Black Ring DIN376 HSS-Cobalt

Sebelum PPN:
Rp939.900 - Rp2.099.900
Spesifikasi
MaterialCobalt High Speed Steel
Material GradeM35
Tap TypeSpiral Point
Thread StandardMetric Coarse
Class of Fit6H
Dimensions StandardDIN 376
Finish/CoatingBright
Number of Flutes3
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral Point/Gun Nose - ISO Metric HSS-E Bright Finish. For through holes. Taper lead to DIN form B. Tapping tolerance to 6H. Spiral point 'Eminent' chamfer form B through holes all round IS0 2 (6H) The tool geometry (with up to 138 parameters) has been developed and optimised during long-term tests in co operation with users for the different sections of structural steel, aluminum casting, machining steel, VA steels, heat-resistant steels and tool steels. Selected hard coatings increase the range of applications. The objective of developing Swiss+Tech's 'Black Ring' Taps was the realisation of narrower tolerances and more efficient cutting times for the thread production. The unique general purpose properties of these taps guarantee high productivity by reducing the amount of time spent changing taps for different materials and at the same time reduces the number of taps required by the machine shop. Swiss+Tech 'Black Ring' machine taps with their wide range of applications are the result of years of experience in metal cutting. Responsible for our developments were the following demands from our main customers: > Increase of a tap's versatility. > Reducing the confusing type variety. > Reducing the storage costs for the tools. > Reducing the tool changing times. For general tapping applications. For production tapping of specific materials a specialist tap may be more suitable. Manufactured to DIN 371/376.

Ulasan Produk

Tidak ada ulasan