SwissTech HSS-Cobalt Black Ring SP/FL Din371 Tap Set

Sebelum PPN:
Rp2.399.900
Spesifikasi
Thread StandardMetric Coarse
Coolant DeliveryExternal
Class of Fit6H
Number of Pieces5
MaterialVanadium High Speed Steel
Finish/CoatingBright
Dimensions StandardDIN 371
Tap TypeSpiral Flute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5 Piece Tap Set 'Black Ring' machine taps for general tapping applications suitable for steels, low alloy steels, stainless steels and non-ferrous materials. Manufactured to DIN371/376. Tapping tolerance to 6H. M3 - M8 Spiral Flute Spiral Flute - HSS-E Bright Finish. For blind holes. Taper lead to DIN form C. Contents: Pitch size: M3 x 0.5mm. Thread length: 2.5mm. Pitch size: M4 x 0.7mm. Thread length: 3.3mm. Pitch size: M5 x 0.8mm. Thread length: 4.2mm. Pitch size: M6 x 1.0mm. Thread length: 5.0mm. Pitch size: M8 x 1.25mm. Thread length: 6.8mm. The tool geometry (with up to 138 parameters) has been developed and optimised during long-term tests in co operation with users for the different sections of structural steel, aluminum casting, machining steel, VA steels, heat-resistant steels and tool steels. Selected hard coatings increase the range of applications. The objective of developing Swiss+Tech's 'Black Ring' Taps was the realisation of narrower tolerances and more efficient cutting times for the thread production. The unique general purpose properties of these taps guarantee high productivity by reducing the amount of time spent changing taps for different materials and at the same time reduces the number of taps required by the machine shop. Swiss+Tech 'Black Ring' machine taps with their wide range of applications are the result of years of experience in metal cutting. Responsible for our developments were the following demands from our main customers: - Increase of a tap's versatility. - Reducing the confusing type variety. - Reducing the storage costs for the tools. - Reducing the tool changing times. For general tapping applications. For production tapping of specific materials a specialist tap may be more suitable. Manufactured to DIN 371/376.

Ulasan Produk

Tidak ada ulasan