Yamoto Hex Bit Adaptor 3/8 Inch

Sebelum PPN:
Rp119.900 - Rp139.900
Spesifikasi
Socket DepthStandard
Bit Length20mm
Bit TypeHexagon
Drive Size3/8 Inch
Finish/CoatingPolished Chrome
Size SystemMetric
MaterialChrome Vanadium Steel
Overall Length50mm
Drive TypeSquare
Number of Points6
Socket TypeSocket Bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining grooves. Conform to DIN standards.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait