Sherwood Conduit Spiral Flute Tap

Sebelum PPN:
Rp1.299.900
Spesifikasi
Material GradeM2
Thread SizeM16
Overall Length102mm
Class of Fit6H
Tap TypeSpiral Flute
Thread StandardMetric Coarse
Finish/CoatingSteam Tempered
Square Width10mm
Thread DirectionRight Hand
Application MaterialsAluminium Cast Iron Stainless Steel Steel
Dimensions StandardISO 529
Helix Angle45 Degree
MaterialHigh Speed Steel
Shank Diameter12.5mm
Pitch1.5
Thread Length32mm
Number of Flutes3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IS0 529 - Spiral Flute. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications. Thread Forms are Class 2 medium fit tolerance.

Ulasan Produk

Tidak ada ulasan