SwissTech Spiral Flute Tap Blue Ring 376 HSS-EV Ox (Tap Ulir)

Sebelum PPN:
Rp949.900 - Rp1.499.900
Spesifikasi
Helix Angle45
Coolant DeliveryExternal
Finish/CoatingSteam Tempered
Number of Flutes3
Dimensions StandardDIN 376
Tap TypeSpiral Flute
Overall Length110mm
Thread StandardMetric Coarse
MaterialVanadium High Speed Steel
Ring ColorBlue
Class of Fit6H
Thread DirectionRight Hand
Material GradeM35
Application MaterialsStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral Flute (BLT) - ISO Metric Coarse HSS-EV Oxidised Finish. For deep blind holes. Taper lead to DIN form C (2 x P to 3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376. 'Biteless Taper' ISO Metric Coarse Helix angle 45 Degree

Ulasan Produk

Tidak ada ulasan