SwissTech Set Mata Bor 3FL Carbide Plain Shank Slot

Sebelum PPN:
Rp3.299.900
Spesifikasi
Flute Length12(2)mm 14mm 16mm 20mm 22mm
Shank Diameter10mm 3mm 4mm 6(2)mm 8mm
Finish/CoatingUncoated
Number of Flutes3
Cutter Diameter10mm 3mm 4mm 5mm 6mm 8mm
Milling ApplicationFinishing Profiling Semi-finishing Slotting
Cutter Diameter Tolerancejs12
Product NumberE5SET00062
Helix Angle30 Degree
Application MaterialsAlloy Steel Aluminium Carbon Steel Cast Iron Copper Stainless Steel
Material GradeMicrograin
Number of Pieces6
Shank Diameter Toleranceh6
Overall Length32mm 40mm 50(2)mm 60(2)mm
MaterialSolid Carbide
Shank typePlain Round
Plunge TypeCentre Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 Piece Sets Dimensions to DIN 844. Cutting diameter to js12. Shank diameter to h6. Contents: 3, 4, 5, 6, 8 and 10mm. SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidity and integrity of the machine tool is paramount to the performance of this type of cutter. Carbide cutters are used mainly at high speed and feed rates. The increased temperatures associated with cutting at such high rates are absorbed by the carbide, which will retain its strength and hardness. SwissTech carbide cutters can be used across a range of materials.

Ulasan Produk

Tidak ada ulasan