AVON Hank Sleeving 25M Reel (Rol Pelindung Selang)

Sebelum PPN:
Rp4.599.900
Spesifikasi
ColorRoyal Blue
Length (m)25/Reel
TypeReel
Diameter Range (mm)190 - 225
Diameter Range190 - 225mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from inert and chemical-resistant polymers. Neat and easy to use at any stage of the manufacturing process. Can stay in place through to end use and can add value at retail. Heavy gauge/small aperture. High level protection. 11 colour-coded sizes. Tried and tested over many years. Images are for illustration purposes only

Ulasan Produk

Tidak ada ulasan