AVON Stretch Film Manual 400m (Plastik Wrap)

Sebelum PPN:
Rp359.900
Spesifikasi
ColorTransparent
Length (m)400
Width (cm)30
Thickness (µm)12
TypeStretch Wrap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for wrapping uniform shaped pallet loads where cost is a concern. The lower micron high yield stretch wrap will perform as well as higher micron blown stretch wrap on uniform low to medium weight pallet loads. Used to protect and stabilise pallet loads, prevents split deliveries and damage from weather and dust whilst in transit or storage. Sticks only to itself and not the wrapped items.

Ulasan Produk

Tidak ada ulasan